- Temperature range:RT –400°C
- Description:Melting Point M-560
- Dimensions:370 x 190 x 200 mm
- Environmentally Preferable:
- Cat. No.:97039-682
- Electrical:110 V
- Shipping weight:4.5 kg
- Temperature accuracy:0.3°C up to 250°C, ±0.5°C up to 400°C
- Supplier no.:051999
The Melting Point M-560 is for manual determination of both melting and boiling points for universities and research labs.
- Manual determinations
- Run three samples simultaneously
- Heat up time in 4 minutes to 350°C
Three different samples can be determined simultaneously
Both the Pharmacopeia and the thermodynamic melting point methods, can be accurately determined by the BUCHI M-560. A determination according to Pharmacopeia measures the temperature at which the substance is completely melted. The thermodynamic method measures the temperature at which the sample starts to melt. The system is compliant with the Pharmacopeia methods, including (European, USP and Japanese).
The user watches the samples on the display panel through a 2.5 magnifying window, and detects the start and completion of melting and stores the values by pressing a button. The boiling point is determined by the “Siwoloboff” method. The Melting Point M-560 can be used to determine the boiling point of a small amount of liquid. The heating block has one insert available for boiling point tubes (outside left). The boiling point is determined visually.