Standard Ducting, Air Systems
Catalog # 56222-030
Supplier: Air Systems
Small Business Enterprise
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Description:Vinyl polyester ventilation air duct hose
- Environmentally Preferable:
- Cat. No.:56222-030
- Supplier no.:SVH-15
Specifications
About this item
This ducting is reinforced with durable vinyl polyester.
- Vinyl polyester ventilation air duct hose
- Eight-inch diameter with external wear strips
- Custom sizes up to 36" diameter available
- Reinforced internal steel wire hoop with 5" pitch
- Maximum temperature rating of 180°F
The reinforced internal steel wire hoop has a 5" pitch.
The yellow ducting is 8" in diameter and 15 feet long.