AkroBins®, Akro-Mils
Container with length divider, 50 lb., Exterior: 107/8 × 81/4 × 7"
Interior: 8 × 69/16 × 63/4"
Interior: 8 × 69/16 × 63/4"
Catalog # 62661-530
Supplier: Akro-Mils
: 30239BLUE
Jump to:
Product Details & Documents
Optimize your storage space.
- Rust, Water, and Corrosion-Proof
- Industrial-Grade Polymer Bins
- Autoclavable up to 250⁰F
- Wide Range of Labeling Options Available
AkroBins are the industry-leading hanging and stacking plastic storage bins.
Heavy-duty, industrial-grade polymer bins stack together or hang from Akro-Mils louvered racks and panels, rail racks, storage cabinets, and louvered carts for high-density storage. AkroBins are corrosion proof and unaffected by weak acids and alkalis. Dividers, lids, and a wide range of labeling options are available.
Specifications
- Capacity:50 lb.
- Description:Container with length divider
- Dimensions:Exterior: 107/8 × 81/4 × 7"
Interior: 8 × 69/16 × 63/4"



