Order Entry
United States
ContactUsLinkComponent
McIlwain™ Tissue Chopper, Stoelting
McIlwain™ Tissue Chopper, Stoelting
Catalog # 95060-164
Supplier:  Stoelting
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
McIlwain™ Tissue Chopper, Stoelting
Catalog # 95060-164
Supplier:  Stoelting
Supplier Number:  51350
Minority or Woman-Owned Business Enterprise
Small Business Enterprise

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Cutting Thickness:
    0 - 1 mm
  • Description:
    McIlwain™ Tissue Chopper
  • W×D×H:
    32×28×15 cm (12.5×11×6")
  • Weight:
    6.6 kg (14.5 lbs.)
  • Cat. No.:
    95060-164
  • Supplier no.:
    51350

Specifications

About this item

Tissue Chopper is a proven instrument for rapidly sectioning living or fixed tissue without freezing or embedding to harden the tissue.

  • With chopping Speed of 0-200 strokes/min
  • Can be used in studies of metabolism or for electrophysiology
  • For rapid serial sectioning of multiple preparations of living tissue

Tissue Chopper may also be used to cube fixed tissue for araldite embedding and EM

The table moves at a pre-set speed. As it moves, a chopping arm is raised automatically, and chops down at frequencies from zero to 200 strokes per minute. A pre-set stop prevents the attached blade from penetrating the filter paper and impacting the instrument’s stainless steel table. In this way, serial sections of live tissue from 0-1 mm thickness may be cut rapidly. The thickness is pre-set with a micrometer graduated in 1 micron and 25 micron increments. After sectioning in one plane, the instrument’s table may be rotated any number of degrees, and the process repeated, to obtain cubes or prisms.

The specimen is affixed to filter paper or plastic discs and clipped to the instrument’s stainless steel table top (cyanoacrylate adhesive may be used to hold tissue pieces in otherwise unstable positions.)

Delivery: Includes one pack of blades.