Ward's® Mammal Claw Comparison Riker Mount
Catalog # 470220-370
Supplier: WHITE OWL ENTERPRISES
Specifications
- Width:6"
- Description:Mammal Claw Comparison Riker Mount
- Height:1"
- Length:5"
- Cat. No.:470220-370
- Supplier no.:R795
Specifications
About this item
Compare claw forms between north american mammals.
- Compare environmental adaptations across species
- Real specimens
- Fully labeled
Compare and contrast the claws from eight different North American mammals with this diverse set. Whether they are used to climb trees, catch prey, or dig up a meal, the claws that an animal has can tell you a lot about its lifestyle. Specimens typically include Skunk, Raccoon, Beaver, Fox, Coyote, Bobcat, (American) Porcupine, and Badger, but exact specimens may vary with availability.