Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Gradle Scissors, Premium OR-Grade
- Length:9.5 cm (3.75")
- Material:Stainless steel
- Curvature:Slightly Curved
- Cat. No.:10194-354
- Sterility:Non sterile
- Supplier no.:64-3280
- Blade type:Sharp/Sharp, Smooth
Specifications
About this item
Gradle Scissors, similar to iris scissors, were originally designed for use in ophthalmologic surgeries. They have fine, sharp blades with sharp tips and are good for dissecting and cutting delicate tissues.
They are used in a variety of procedures, including ophthalmologic, dermatological, and microsurgical
Censitrac Ready products are industry standard and constructed of stainless steel.
They are available curved or straight.