Order Entry
United States
ContactUsLinkComponent
Ward's® Porosity and Permeability of Soils Model
Ward's® Porosity and Permeability of Soils Model
Catalog # 470004-372
Supplier:  Avantor
undefined
Ward's® Porosity and Permeability of Soils Model
Catalog # 470004-372
Supplier:  Avantor

Specifications

  • Description:
    Porosity and Permeability of Soils Model
  • Cat. No.:
    470004-372
  • Supplier no.:
    WARD470004-372

Specifications

About this item

A Variety of Soil-Study Investigations

  • Demonstrate Darcy's Law
  • Includes In depth User's Guide

Study the relationship between particle size and porosity, gravitational water and usable reserve, the effect of grain size on permeability, and Darcy's Law, all with one model. Fill the plastic cylinder with sand and soil samples, and inject water into the column with the included syringe. It comes with a cylinder, 100 mL syringe, platic base, mounting pin for attachment to a ring stand, sample sands, filter paper, and user's guide.

Cylinder size: 1 1/2" dia. x 15 1/2" L
Base size: 21 1/4" L x 7" W
Mounting Pin size: 4 1/2"