Specifications
- Volume:10 - 100 µl
- Description:Finnpipette™ F1 Adjustable Volume Pipettes
- Compatible with:Finntip flex 200, 250 universal, 300, 200 Ext.
- Cat. No.:490014-006
- Increments:0.2 µl
- Precision:1 to 0.2%
- Color code:Yellow
- Supplier no.:4641070
Specifications
About this item
Silver (Ag) ions create an antimicrobial surface that inhibits growth of bacteria, microbes, and fungus.
- Inhibits bacteria, microbes and fungus
- Pipetting button enables easy volume adjustment
- Smooth pipetting action enables better results
- Soft-touch tip ejection minimizes force needed
- Limited warranty period
Pipetting button rotates freely when not in locking position.
Simplify volume adjustment with Thermo Scientific™ Finnpipette™ F1 Variable-Volume Pipettes, which include an easy 'set and forget' lock mechanism that features an adjustable finger rest and proprietary soft touch tip ejection. An antimicrobial treatment protects the instrument against contamination.
Finger rest can be adjusted 120° for optimal pipetting position. Light, smooth pipetting action enables better results over longer periods. Super blow-out piston with volumes of 50 µl and below ensures delivery of micro-size drops. Proprietary soft-touch tip ejection minimizes forces needed for tip ejection.