Acid Encapsulating & Neutralizing Pillow, PIG®
10860-080
: New Pig
- Description:PIG® Acid Encapsulating & Neutralizing Pillow
- Environmentally Preferable:
- Cat. No.:10860-080
- Absorbency:32 oz./pillow
- Supplier no.:PIL352
Encapsulate and neutralize the most common acid spills with the Acid Encapsulating & Neutralizing Pillow.
- Great for battery charging
- Identify best times for handling
- Instantly absorbs up to 98% sulfuric acid conectration
Encapsulate and neutralize the most common acid spills; great for battery charging, transport and storage areas. Color changes as liquids are taken in, then returns to normal when neutralization is complete; helps identify the best time to handle with the least amount of risk. Instantly absorbs up to 98% concentrations of sulfuric acid.