Order Entry
United States
ContactUsLinkComponent
Fluorometry Disposable Cuvettes, Polymethyl Metacrylate (PMMA), International Crystal Laboratories
Fluorometry Disposable Cuvettes, Polymethyl Metacrylate (PMMA), International Crystal Laboratories
Catalog # 100212-658
Minority or Woman-Owned Business Enterprise
Fluorometry Disposable Cuvettes, Polymethyl Metacrylate (PMMA), International Crystal Laboratories
Catalog # 100212-658
Supplier Number:  0023-7477
Minority or Woman-Owned Business Enterprise

Specifications

  • Volume:
    4.5 ml
  • Description:
    Polymethyl Metacrylate (PMMA) Fluorometry Disposable Cuvettes, 4 Clear Sides
  • Cat. No.:
    100212-658
  • Pathlength:
    10 mm
  • Supplier no.:
    0023-7477
  • Outer depth:
    12.5 mm
  • Outer height:
    45 mm
  • Outer width:
    12.5 mm

Specifications

About this item

These polymethyl methacrylate cuvettes offer superior optical performance coupled with the convenience of being disposable

  • Superior optical performance
  • Disposable

Using disposable cuvettes eliminates cleaning and cross contamination.