Bio-Safe Column System (PEEK), Restek
Bio-Safe™ Column System with Endfittings and 2.0 μm frits, PEEK, 4.60 mm, 30 mm
Catalog # 10853-652
Supplier: Restek
Supplier #: 26546
Jump to:
Product Details & Documents
Bio-Safe columns are biocompatible and precision-machined from virgin PEEK (polyetheretherketone), a strong, inert polymer material.
- Completely biocompatible
- 100% metal free
- Stable to 8000 psi
Specifications
- Ø int.:4.60 mm
- Description:Bio-Safe™ Column System with Endfittings and 2.0 μm frits
- Length:30 mm
- Column hardware:PEEK



