Glass Inserts for Vials, PerkinElmer
Catalog # 10139-786
Supplier: PerkinElmer
Specifications
- Cap included:No
- Capacity:0.25 ml
- Color:Clear
- Description:Low volume vial inserts, rimless pulled point with bottom spring
- Cat. No.:10139-786
- Diameter ×H:6×29 mm
- Supplier no.:N9300703
Specifications
About this item
Clear glass inserts for HPLC and GC autosampler vials are rimless and have optimum visiblity.
Glass inserts allow for maximum sample recovery and easier sample removal because the conical shape in most models decreases the surface area inside the vial.