To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Description:Meat Extract Powder
- Size:500 g
- Cat. No.:61001-514
- Application:General Purpose Media, Standard Nutrient Media, Staphylococccus Enrichment, Disinfectant
Testing, Sterility Testing, Diagnostic Media, Bulk Production of Antibiotics and Other Products of Microbiological Origin - Supplier no.:RM003-500G
Specifications
About this item
Meat extract powder is prepared from fresh lean meat specially selected to yield maximum growth of fastidious microorganisms
- Animal containing
- Yellowish brown coloured powder having an agreeable meat like odour and taste
- Readily dissolves in distilled water and remains clear even after autoclaving
- Insoluble in alcohol
- Animal containing
- Reaction of 2% w/v aqueous solution at 25 °C
- pH range - 5.90 - 6.90
The high quality pure lean meat used for this, ensures consistent colony characteristics, when used in differential media. The media has to be stored below 30°C.