Order Entry
United States
ContactUsLinkComponent
Mini Tube Rotator, Boekel Scientific
Mini Tube Rotator, Boekel Scientific
Catalog # 490006-048
Supplier:  Boekel
undefined
Mini Tube Rotator, Boekel Scientific
Catalog # 490006-048
Supplier:  Boekel
Supplier Number:  260750

Specifications

  • Description:
    Mini tube rotator
  • Cat. No.:
    490006-048
  • W×D×H:
    228×127×152 mm (9×5×6")
  • Electrical:
    12 VDC via 100/240 VAC adapter
  • Shipping weight:
    2 kg (4.5 lbs )
  • Load capacity:
    0.8 kg (1.75 lbs.)
  • Tilt angle:
    Adjustable 0 - 90°
  • Rotation angle:
    360°
  • Speed:
    4 - 18 rpm
  • Weight:
    2.04 kg (4.5 lbs.)
  • Supplier no.:
    260750
  • Operating temperature:
    4...40 °C

Specifications

About this item

The variable speed Mini Tube Rotator includes an LCD display and has a small footprint for your bench.

  • Variable speed
  • Adjustable mixing angle
  • Cold room and incubator compatible
  • LCD display

This rotator takes up minimal space on the laboratory bench while still providing a complete 360° mixing rotation and a 0 to 90° mixing angle.

Certifications: AC Adapter is UL, CSA and CE approved.
Ordering information: Interchangeable carousels for 1.5/2.0, 10/15 and 50 ml tubes are available.
Supplied with carousel (76326-396) to hold 36×1.5/2.0 ml tubes.