HPLC Columns, YMC-Pack PVA-Sil
97032-446
- Ø int.:4.60 mm
- Particle Size:5 µm
- Pore size:120 Å
- Description:YMC-Pack PVA-Sil, 120Å, 5 um, 250x4.6 mm ID Column
- Length:250 mm
- Cat. No.:97032-446
- Packing material:Silica
- Phase:PVA-Sil
- Supplier no.:PV12S05-2546WT
PVA-Sil, polyvinyl alcohol (PVA) surface chemistry, is an alternative to silica gel or other polar bonded phases which are used in normal phase chromatography.
- Resolve compounds that behave poorly on silica
- Alcohol functionality present on PVA-Sil is better suited for troublesome compounds
Characteristics and a unique selectivity often resolve compounds that behave poorly on silica. The alcohol functionality present on PVA-Sil is better suited for troublesome compounds, such organic bases, than acidic silanols present in unbonded silica.