Order Entry
United States
ContactUsLinkComponent
 
Precision® Inlet Liner with Top Taper and Wool for Bruker/Varian GCs equipped with 1078/1079 inlets, Restek
  75779-596
 :  Restek
Precision® Inlet Liner with Top Taper and Wool for Bruker/Varian GCs equipped with 1078/1079 inlets, Restek
  75779-596
 :  Restek
 :  21025

 

  • Ext.Ø:
    5.0 mm
  • Volume:
    0.462 ml
  • Description:
    1078/1079 Split Precision Liner with Deactivated Wool
  • Material:
    Borosilicate glass
  • Cat. No.:
    75779-596
  • For use with:
    Bruker/Varian
  • I.D.×L:
    3.4×54 mm
  • Treatment:
    Intermediate polarity (IP)
  • Supplier no.:
    21025

 

 

Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.

  • Consistent quality with exceptional batch-to-batch uniformity
  • Low to zero bleed or background contamination

Superior coverage is delivered even with highly active compounds.