Straight Inlet Liner with Wool for Thermo TRACE GCs equipped with PTV inlets, Restek
Catalog # 75778-338
Supplier: Restek
Specifications
- Ext.Ø:2.75 mm
- Volume:0.377 ml
- Description:Glass Liner
- Material:Borosilicate glass
- Cat. No.:75778-338
- For use with:Thermo
- I.D.×L:2.0×120 mm
- Treatment:Siltek
- Packing material:Deactivated Wool
- Supplier no.:21117-213.5
Specifications
About this item
Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.
- Consistent quality with exceptional batch-to-batch uniformity
- Low to zero bleed or background contamination
Superior coverage is delivered even with highly active compounds.