Order Entry
United States
ContactUsLinkComponent
Drilled Uniliner® Inlet Liner with Hole near Top for Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets, Restek
Drilled Uniliner® Inlet Liner with Hole near Top for Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets, Restek
Catalog # 75778-878
Supplier:  Avantor
Drilled Uniliner® Inlet Liner with Hole near Top for Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets, Restek
Catalog # 75778-878
Supplier:  Avantor

Specifications

  • Ext.Ø:
    8.0 mm
  • Volume:
    1.609 ml
  • Description:
    Drilled Uniliner (hole near top)
  • Material:
    Borosilicate glass
  • Cat. No.:
    75778-878
  • For use with:
    Thermo
  • I.D.×L:
    5.0×105 mm
  • Treatment:
    Intermediate polarity (IP)
  • Supplier no.:
    22412

Specifications

About this item

Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.

  • Consistent quality with exceptional batch-to-batch uniformity
  • Low to zero bleed or background contamination

Superior coverage is delivered even with highly active compounds.