Uniliner® Inlet Liner with Wool for Agilent GCs equipped with split/splitless inlets, Restek
RK20844
: Restek
- Ext.Ø:6.3 mm
- Description:Open-top Inlet Liner with Deactivated Wool
- Material:Borosilicate glass
- Cat. No.:RK20844
- For use with:AGLS
- I.D.×L:4.0×78.5 mm
- Treatment:Standard
- Supplier no.:22273
Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.
- Consistent quality with exceptional batch-to-batch uniformity
- Low to zero bleed or background contamination
Superior coverage is delivered even with highly active compounds.