mini-Lam Inlet Liner for Agilent GCs equipped with split/splitless inlets, Restek
Catalog # 75778-914
Supplier: Restek
Specifications
- Ext.Ø:6.3 mm
- Volume:0.722 ml
- Description:mini-Lam Split
- Material:Borosilicate glass
- Cat. No.:75778-914
- For use with:AGLS
- I.D.×L:4.0×78.5 mm
- Treatment:Intermediate polarity (IP)
- Supplier no.:20991
Specifications
About this item
Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.
- Consistent quality with exceptional batch-to-batch uniformity
- Low to zero bleed or background contamination
Superior coverage is delivered even with highly active compounds.