Order Entry
United States
ContactUsLinkComponent
EZ No-Vent® GC Column-Mass Spectrometer Connector, Restek
EZ No-Vent® GC Column-Mass Spectrometer Connector, Restek
Catalog # 10856-020
Supplier:  Restek
undefined
EZ No-Vent® GC Column-Mass Spectrometer Connector, Restek
Catalog # 10856-020
Supplier:  Restek
Supplier Number:  22431

Specifications

  • Description:
    EZ No-Vent Connector Kit
  • Cat. No.:
    10856-020
  • For use with:
    Shimadzu QP 2010 & QP 2010 Plus
  • Includes:
    EZ No-Vent connector, two 0.4 mm ID polyimide adaptor ferrules for capillary column, two 0.4 mm ID aluminum ferrules for transfer line, 100 µm deactivated transfer line (3 ft), column plug, capillary nut
  • Supplier no.:
    22431

Specifications

About this item

Restek has designed the EZ No-Vent® GC column-mass spectrometer connector to be simple and easy to use.

  • Change GC-MS columns in minutes without venting
  • Easy to install and maintain
  • Gold-plated body for inertness
  • High-temperature polyimide ferrules eliminate leaks at the problematic transfer line fitting
  • Lower cost than other "no-vent" fittings

A critical orifice in the EZ No-Vent® connector minimizes the amount of oxygen allowed into the MS source, eliminating the need for purge gas as is required for other manufacturer's vent systems. The lengthy vent and pump-down cycle is not required, and normal instrument down-time from a column change is dramatically reduced. The EZ No-Vent® connector easily attaches to the MS source without special tools or extra plumbing.

Accessories information: For EZ No-Vent® GC column-mass spectrometer connectors and 100 μm deactivated transfer line.