EZ No-Vent® GC Column-Mass Spectrometer Connector Mass Spectrometers, Restek
Catalog # 10856-004
Supplier: Restek
Specifications
- Description:EZ No-Vent Connector Kit
- Cat. No.:10856-004
- For use with:Bruker/Varian Saturn 2000 Series MSs
- Includes:EZ No-Vent connector, two 0.4 mm ID adaptor ferrules for capillary column, two 0.4 mm ID ferrules for transfer line, 100 µm deactivated transfer line (3 ft), column plug, column nut
- Supplier no.:22423
Specifications
About this item
The EZ No-Vent® GC column-mass spectrometer connector is designed to be simple and easy to use.
- Change GC-MS columns in minutes without venting
- Easy to install and maintain
- Gold-plated body for inertness
- High-temperature polyimide ferrules eliminate leaks at the problematic transfer line fitting
- Lower cost than other "no-vent" fittings
A critical orifice in the EZ No-Vent® connector minimizes the amount of oxygen allowed into the MS source, eliminating the need for purge gas as is required for other manufacturers' vent systems. This enables you to skip the lengthy vent and pump-down cycle otherwise required when you make a column change, saving nearly a day of downtime with each column change. The EZ No-Vent® connector easily attaches to the MS source without special tools or extra plumbing.