Order Entry
United States
ContactUsLinkComponent
Ferrules for Shimadzu 17A GCs, 5 mm, Restek
Ferrules for Shimadzu 17A GCs, 5 mm, Restek
Catalog # 10058-602
Supplier:  Restek
undefined
Ferrules for Shimadzu 17A GCs, 5 mm, Restek
Catalog # 10058-602
Supplier:  Restek
Supplier Number:  21121

Specifications

  • Description:
    5 mm Ferrules
  • Material:
    Graphite
  • Cat. No.:
    10058-602
  • For use with:
    for Shimadzu 17A GCs
  • Supplier no.:
    21121

Specifications

About this item

For use with Shimadzu 17A GCs.

  • Ideal for use with packed columns
  • Graphite construction