Autosampler Syringes for Thermo Scientific GCs, Hamilton, Restek
Catalog # 10059-332
Supplier: Restek
Specifications
- Volume:10 µl
- Description:Autosampler Syringe
- Cat. No.:10059-332
- Needle length:2"
- Needle style:2
- Needle gauge:25s
- Supplier no.:24961
- Needle tip:N
Specifications
About this item
Hamilton syringes are designed and tested to meet critical autosampler performance needs.
- Compatible with Thermo Scientific GCs
Needle point styles are designed to withstand multiple rapid injections through a septum.