Order Entry
United States
ContactUsLinkComponent
 
Barnstead™ Reverse Osmosis Distribution Pumps, Thermo Scientific
  26139-720
Barnstead™ Reverse Osmosis Distribution Pumps, Thermo Scientific
  26139-720
 :  H1142

 

  • Power:
    1 1/2 HP
  • Description:
    1.5 hp Pump, Plastic Bypass, 230/460 V, 50/60 Hz, Phase 3
  • Cat. No.:
    26139-720
  • Max. RPM:
    3450 rpm
  • For use with:
    Purified Water Storage Tanks
  • Supplier no.:
    H1142

 

 

Depend on the heavy-duty, split-phase induction motor in Thermo Scientific™ Barnstead™ Reverse Osmosis Distribution Pumps.

  • Plastic pump bypass with restrictive orifice for tank
  • Low-level cutoff switch to shut pump off on storage tank when there are low water conditions
  • Heavy-duty, fully enclosed, split-phase induction motor

Distribution pumps are used with purified water storage tanks when it is necessary to keep the pure water under pressure for delivery to locations above tank level or at greater than gravity flow pressure.

Pump suction: 3/4"
Pump discharge: 1/2"