Owl™ EC-105 Compact Power Supply, Thermo Scientific
Catalog # 27370-266
Supplier: Thermo Scientific
Specifications
- Description:EC-105 Compact Power Supply
- Dimensions:20.3×13.3×11.4 cm (8×51/4×41/2")
- Environmentally Preferable:
- Current:300 mA (150-250 V); 500 mA (<150 V)
- Voltage:10 from 20 - 130 V, 110 from 140 - 250 V
- Cat. No.:27370-266
- Electrical:230 V, 50 Hz
- Supplier no.:105ECA-LVD
Specifications
About this item
Carry out DNA and RNA electrophoresis with the help of the Owl EC-105 Compact Power Supply, equipped with an overcurrent detector for maximum safety.
- Easy-to-use power supply operates in constant voltage
- Adjustment knob and hi-lo range switch control the output, which is variable in 10 V increments from 20 to 250 V
- Two-position switch toggles the bright LED display from indicating output voltage to output current
- Supply is equipped with an overcurrent detector for maximum safety and has two jacks