Specifications
- Color:Red and Amber
- Description:Flashback Five™ Light Baton
- Dimensions:34.3L cm (13.5")
- Cat. No.:10853-022
- Supplier no.:2020
Specifications
About this item
A five stage switch provides red, amber, red/amber alternating, red/amber blend, and a basic flashlight selection
The 20 brilliant LED bulbs can be seen for up to 1 mile, and provide 300 hours of continuous flashing. The Flashback Five™ can be used as a signal light, a vehicle warning light (with built-in magnetic mount tailcap can be placed anywhere on a vehicle), or as an "on-the-scene" dash or deck light. The unit offers 360° of light dispersion to ensure visibility day or night, or in rain, fog, or snow. The weather-resistant body is made of high impact ABS plastic and, operates up to 72 hours on 4 AA batteries. Flashback Five™ also has a non-slip textured grip with a built-in belt clip and wrist strap. Ideal for all police, EMS, fire, and first responder personnel. Weight is approximately 1lb.