About this item
The Pro Response™ Basic bag is a downsized version of the Pro Response™ 2 bag.
This 1000 denier nylon bag has three spacious main compartment and two side zippered end pockets. The inside top flap has a meshed zippered pocket to hold airways, shears, etc. The bag also has a carrying handle and an adjustable detachable sling. It is trimmed with a reflective Star of Life emblem and reflective yellow trim on both sides of the bag. It measures 35.5L x 22.9W x 15.2H cm (14 x 9 x 6").
Bandages and dressings included:
1 Triangular bandage
1 Adhesive tape, 2.5 cm (1")
2 Sterile conforming bandages, 7.6 cm (3")
2 Sterile conforming bandages, 10.2 cm (4")
8 Sterile pads, 10.2×10.2 cm (4×4")
2 Abdominal pads, 12.7×22.9 cm (5×9")
25 Adhesive bandages, 2.5×7.6 cm (1×3")
1 Elastic bandage, 7.6 cm (3")
1 Burn/Blood stopper bandage
Airway management items included:
1 CPR Lifeshield™
1 Plastic bite stick
EMS supplies included:
1 Instant ice pack, 12.7×22.9 cm (5×9")
2 Instant ice packs, 10.2×12.7 cm (4×5")
8 Antimicrobial hand wipes
10 Triple antibiotic ointments
4 Ammonia inhalants
EMS equipment included:
1 Thermal rescue blanket
1 Window punch
1 EMI splint
1 Starlite™ flashlight
1 First-in-rescue knife
4 Latex gloves
1 Instrument pack (Splinter forcep, Bandage scissor, St. Kelly forcep, Deluxe shears, Penlight, Lifesaver seat belt cutter)