To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Description:Fastprep-96™ sample preparation instrument
- Adapter Compatibility:2×96 Well adapter, QuickFlex (96×2 ml), TallFlex (48×4.5 ml), TeenFlex (24×15 ml), BigFlex (8×50 ml), LargeFlex (2×250 ml), ConeFlex Legacy (allows all FastPrep-24 adapters)
- Instrument Compatibility:FastPrep-96
- Kit Compatibility:All FastDNA-96, FastDNA, FastDNA Spin, FastRNA Spin, FastRNA Pro, and FastProtein Kits
- Tube Compatibility:2 ml, 4.5 ml, 15 ml, 50 ml 250 ml, Standard SBS well plates
- Application Areas:Use with MP Bio Lysing Matrix Tubes and/or FastPrep purification kits to lyse, grind or homogenize samples for the extraction and purification of nucliec acids, proteins, metabolites and other small molecules and more
- Storage and Handling:35 - 100 °F (2 - 48 °C)(Catalog), Recommended operating temperature range
- Electrical:110VAC/60Hz, 5.2A or 220VAC 50Hz, 2.6A
- Sample Volume:up to 500 g
- Sound Level:<65 dB
- Sample Type:Soil, plants, animal tissues, feces, yeast, bacteria (Gram +/-), fungi, spores, wastewater, food, seeds, roots
- Speed Setting:800 - 1800 revolutions per minute (RPM) programmable in 200 RPM increments
- Acceleration/Deceleration Time:<2/<2 s
- Time Setting:1-60 seconds programmable in 1 sec increments and 60-360 sec. in 30 sec. increments
- Weight:49 kg (108 lbs.)
- W×D×H:440×660×700 mm
- Cat. No.:IC116010500
- Supplier no.:116010500
MP Biomedicals' FastPrep-96™ is a versatile high-speed homogenizer offering the ultimate in high-throughput sample preparation. FastPrep-96™ is used to homogenize biological samples. FastPrep-96 Instrument lyses thoroughly and quickly any tissues and cells and thus allows easy and reproducible isolation of stable RNA, active proteins, and full-length genomic DNA. This high-performance system saves hours of work during the sample preparation stage. The FastPrep-96™ instrument features high-throughput processing of up to 192 samples simultaneously in 2×96 deep well plates. Versatile interchangeable adapters are available for 2×96 deep well plates, 96×2 ml tubes, 48×4.5 ml tubes, 24×15 ml tubes, 8×50 ml tubes, and 1×250 ml flasks.
- Consistent and reproducible lysis results in every well due to true linear motion that eliminates the need to re-orient plates mid-cycle
- Fast processing speed because of its high-power, 1800 ocillations/min and 1.5-inch stroke
- Preservation of temperature sensitive molecules with homogenization performed at room or cryogenic temperatures
- Suitable for all sample types
Reproducibly consistent lysis results in every well due to true linear motion that eliminates the need to re-orient plates mid-cycle. Fast processing speed because of its high-power, 1800 oscillations/min and 1.5-inch stroke. Preservation of temperature sensitive molecules with homogenization performed at room or cryogenic temperatures.
Suitable for all sample types; lysing highly contagious samples; lysis of yeast and fungi; used for isolation of PCR-ready genomic DNA from fecal samples; used for isolation of PCR-ready genomic DNA from fungi and bacteria samples; used for isolation of PCR-ready genomic DNA from soil samples; DNA & RNA purification; lysis of bacteria; lysis of soft tissues; isolation of genomic DNA; purification of DNA; cell lysis; used to lyse cell wall of yeast; break hard/brittle samples; used to isolate DNA from virtually any source.
Developed for resistant samples, the FastPrep-96™ instrument uses a high-speed linear motion to disrupt thoroughly any tissues and cells in just seconds through the simultaneous beating of specialized lysing matrix beads on the sample material. This high-performance system saves hours of work during the sample preparation stage and allows for the purification of high yields of intact DNA, RNA, proteins and other metabolites.