Order Entry
United States
ContactUsLinkComponent
DeBakey-Bahnson Atraumatic Aorta Forceps, OR Grade, Sklar®
DeBakey-Bahnson Atraumatic Aorta Forceps, OR Grade, Sklar®
Catalog # 10196-298
Supplier:  Sklar
undefined
DeBakey-Bahnson Atraumatic Aorta Forceps, OR Grade, Sklar®
Catalog # 10196-298
Supplier:  Sklar
Supplier Number:  52-6796

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    DeBakey-Bahnson Atraumatic Aorta Forceps
  • Length:
    25.4 cm (10")
  • Material:
    Stainless steel
  • Tip configuration:
    Blunt
  • Curvature:
    Curved
  • Cat. No.:
    10196-298
  • Tip style:
    1x2 Rows of Nontraumatic Fine Teeth
  • Grade:
    Premium OR
  • Sterile:
    -
  • Supplier no.:
    52-6796
  • Handle:
    Finger Rings

Specifications

About this item

Sklar® DeBakey-Bahnson Atraumatic Aorta Forceps are a ratcheted, finger ring instrument used to clamp the aorta. Sklar® operating room grade instruments are made from the highest grade surgical steel and incorporate the finest level of craftsmanship.

Superior manufacturing and quality inspection guarantee that Sklar® instruments meet the demands of our customers

Censitrac Ready products are industry standard and constructed of stainless steel.

These instruments have been designed to provide exceptional comfort and precision all while ensuring the durability and strength that has been provided by Sklar for over 100 years.

Ordering information: Censitrac instruments are custom barcoded to reflect the facility. This is unique customization. The initial order for the facility can take 14 to 30 days, subsequent orders can take less time.
Caution: Customers must have a Censitrac Site ID to purchase Censitrac instruments.