Modern Round Bottle, Raw, HDPE, C&G Containers
Catalog # 30621-176
Supplier: C&G Containers
Small Business Enterprise
Specifications
- Cap Size:24-410
- Capacity:120 ml (4 oz.)
- Color:Natural
- Description:Bottles Only, Cap not Included
- Cat. No.:30621-176
- O.D.×H:4.4 x 11.4 cm (1.75 x 4.5")
- Supplier no.:BBR004020R10
Specifications
About this item
Plastic bottles are not processed and are not supplied with caps, either attached or in a separate pack.
- Rraw bottles
Bottles are not processed in any form. They are not pre-cleaned, assembled, nor certified.
These bottles do not contain any type of documentation, and they do not contain a certificate of analysis in each product case. The cases of these products also do not contain any box tags or labeling identifying them as C&G brand items. They do not feature a C&G part number or a custody seal. Only the manufacturer information will be stamped on each case of product.
Ordering information: Container measurements and capacity 'contain' volumes may vary.