To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Description:Jackson Improved Tracheostomy Tube
- Material:Stainless steel
- Size:#8
- Environmentally Preferable:
- Cat. No.:10184-638
- Supplier no.:96-1810
Specifications
About this item
Sklar's® Jackson Improved Style Tracheostomy Tube consists of one obturator, an inner cannula, and an outer cannula.
- It is curved with an outer cannula diameter of 12 mm, and inner cannula diameter of 8.5 mm
- Overall length of 85 mm
These three pieces work together to ensure that you can breathe properly following a tracheal incision. The obturator is used to safely and gently place the outer cannula into the incision and into the trachea. The outer cannula is the part of the device which keeps the actual incision in the neck open. The neck plate, which is attached to the outer cannula, is where the side slots are located for tying or strapping the tube around the patient's neck, as well as part of the locking mechanism. Once the outer cannula is secured, the obturator is removed and the inner cannula is inserted. The Jackson improved style features a small nub locking mechanism on the faceplate that works with a rotating lock on the inner cannula to secure it in place.
The improved style inner cannula does not have "wings." It is removed from the outer cannula by simply grasping the rotating lock, which can easily be done because it is not flush with the faceplate, as is the top of the inner cannula on the original style device. A portion of the rotating lock is also cross-serrated so it can be gripped firmly and securely removed.