Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Description:Vasectomy Fixator Clamp Forceps, No Scalpel
- Length:14.6 cm (5.75")
- Material:Stainless steel
- Tip configuration:Ring Tip
- Curvature:Straight
- Cat. No.:10192-336
- Grade:Premium OR
- Sterile:-
- Supplier no.:85-6221
Vasectomy Clamp with ring tips is a ratcheted, finger ring instrument used to encircle and elevate the Vas Deferens in non-suture vasectomy procedures.
- Made of stainless steel
- Used in conjunction with vasectomy piercing forceps
Censitrac Ready products are industry standard.