Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Balfour Retractor, Pediatric 1-1/4" Deep 4" Spread
- Material:Stainless steel
- Size:1 1/4" Deep 4" Spread
- Tip configuration:2 Fenestrated Blades
- Cat. No.:10195-240
- Supplier no.:22-9030
Specifications
About this item
Sklar's® Balfour Pediatric Abdominal Retractor is a self-retaining retractor used in laparotomy procedures
It may also be used for specific abdominal procedures where the abdomen needs to be held open for examination or evaluation. This product has a small 4 inch spread and 1-1/4 inch deep, fenestrated blades, specifically for use with pediatric patients. The center bladder blade is gently curved and measures 24mm x 20mm.