Order Entry
United States
ContactUsLinkComponent
PYREX® 105° Angled Tube Adapter with 24/40 Standard Taper Joint , Corning
PYREX® 105° Angled Tube Adapter with 24/40 Standard Taper Joint , Corning
Catalog # 89091-088
Supplier:  Corning
Product available on GSA Advantage®
   Low Manufacturing Impact
undefined
PYREX® 105° Angled Tube Adapter with 24/40 Standard Taper Joint , Corning
Catalog # 89091-088
Supplier:  Corning
Supplier Number:  8840-24
Product available on GSA Advantage®
   Low Manufacturing Impact

Specifications

  • [ST] joint:
    24/40
  • Description:
    PYREX® 105° Angled Tube Adapter
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Cat. No.:
    89091-088
  • Supplier no.:
    8840-24
  • Environmental Certification:
    I-RECs, ISO 14001 - Monterrey

Specifications

About this item

These angled tube adapters are made of PYREX® borosilicate glass.

  • Arms are approximately 105° apart
  • Upper end equipped with an outer 24/40 standard taper joint
  • Lower end is cut off at an angle and is used as a receiver adapter

Tube O.D. is 12 mm.