PYREX® Oil Pear-Shaped Centrifuge Tube Lifetime-Red™ with Graduations, Corning
Catalog # 89091-076
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Sterility:Non sterile
- Volume:100 ml
- Description:PYREX® Oil Pear-Shaped Centrifuge Tube Lifetime-Red™ with Graduations
- Environmentally Preferable:Low Manufacturing Impact
- Environmental Certification:I-RECs, ISO 14001 - Monterrey
- Cat. No.:89091-076
- O.D.×L:58×158 mm
- Supplier no.:8200-100
Specifications
About this item
Made of PYREX® borosilicate glass.
- Scale and figures are durable white enamel
- Red color-band
- Narrow mouth
- Beaded rim
These pear-shaped centrifuge tubes are used for the determination of water and sediment in petroleum products. They are fabricated from mold-blown blanks to insure uniform shape and greater mechanical strength.
The stem is graduated from 0 to 1.5 ml in 0.1 ml divisions. The body is graduated from 1.5 to 5 ml in 0,5 ml divisions; from 5 to 10 ml in 1 ml divisions; and at 15, 20, 25, 50 and 100 ml.
Certifications: Conform to ASTM D-96 and D-1966.