Order Entry
United States
ContactUsLinkComponent
PYREX® Taylor Tube with Lifetime Red Graduations, 50 ml, Corning
PYREX® Taylor Tube with Lifetime Red Graduations, 50 ml, Corning
Catalog # 14852-020
Supplier:  Corning
Product available on GSA Advantage®
   Low Manufacturing Impact
undefined
PYREX® Taylor Tube with Lifetime Red Graduations, 50 ml, Corning
Catalog # 14852-020
Supplier:  Corning
Supplier Number:  7952-25
Product available on GSA Advantage®
   Low Manufacturing Impact

Specifications

  • Volume:
    50 ml
  • Description:
    PYREX® Taylor Tube with Lifetime Red Graduations
  • Material:
    PYREX®
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental Certification:
    I-RECs, ISO 14001 - Monterrey
  • Cat. No.:
    14852-020
  • Supplier no.:
    7952-25

Specifications

About this item

Made of PYREX® borosilicate glass.

  • Reusable
  • Cylindrical in shape
  • Durable white ceramic enamel marking spot on each tube

With beaded rim, designed for general hospital laboratory work. Ideal for determinations involving multiple calibrations and for carrying out digestions. Graduated at 12.5, 25, 35, and 50 ml.

Tolerance: ±0.4 ml