Order Entry
United States
ContactUsLinkComponent
Conical Tip for the Pomeroy Ear Syringe, OR Grade, Sklar
Conical Tip for the Pomeroy Ear Syringe, OR Grade, Sklar
Catalog # 10198-358
Supplier:  Sklar
undefined
Conical Tip for the Pomeroy Ear Syringe, OR Grade, Sklar
Catalog # 10198-358
Supplier:  Sklar
Supplier Number:  67-3411

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    Pomeroy Ear Syringe, Conical Tip, Straight, 2"
  • Material:
    Stainless steel
  • Cat. No.:
    10198-358
  • Supplier no.:
    67-3411

Specifications

About this item

Sklar's Conical Tip for the pomeroy ear syringe is used for irrigation and cleaning of the ear canal.

The conical, or cone shaped, tip of 0.25 mm and it will enter the ear canal further than a bulbous tip. The size and shape of the patient's ear, along with user preference, will determine which type of tip is utilized. Tips are connected to the canister of the syringe either by screwing on or with a luer Lock, which also provides a seal and prevents fluid from leaking. This product utilizes a screw-on connection.