Orion™ Low Resistance pH Electrodes, Thermo Scientific
10010-794
- Temperature range:0...90 °C
- Length:110 mm
- Ø:12 mm
- Cap Ø:16 mm
- Cat. No.:10010-794
- pH range:0 - 14
- Body material:Glass
- Internal reference:Ag/AgCl
- Connector:BNC
- Supplier no.:9162BNWP
This low resistance electrode is ideal for use in viscous solutions.
- Silver/silver chloride (Ag/AgCl) reference: High accuracy and broad temperature range
- Rugged bulb, easy to clean
- Waterproof BNC connector
- Cap diameter: 16 mm
Use the Orion™ Low Resistance pH Electrode in viscous solutions. The electrode includes silver/silver chloride references, widely used because of their accuracy and broad temperature range. Warranty: 6 months from date of purchase by Buyer or 12 months from date of shipment from Seller, whichever is earlier.