Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Description:Pathology Workstation
- Height:48"
- Cat. No.:89199-666
- W×D:48×29"
- Supplier no.:115
The Tissue-Tek® Accu-Edge® Pathology Workstation is constructed of high-quality stainless steel and offers a comprehensive suite of standard and optional features.
- Signed blueprints provided with signature required by facilities.
Standard Pathology Workstation features include: Dissecting board, Exhaust duct to building, Formalin container with spigot, Magnetic instrument holder, C-fold paper towel holder, Deck mounted magnifier and light, Dual recessed halogen lights, Standard sink, GFCI waterproof electrical receptacles, Vacuum breaker protection, Optional base legs (sold separately).