Order Entry
United States
ContactUsLinkComponent
Tissue-Tek® Accu-Edge® Countertop Grossing Station, Sakura Finetek
Tissue-Tek® Accu-Edge® Countertop Grossing Station, Sakura Finetek
Catalog # 89199-658
Supplier:  Sakura Finetek
undefined
Tissue-Tek® Accu-Edge® Countertop Grossing Station, Sakura Finetek
Catalog # 89199-658
Supplier:  Sakura Finetek
Supplier Number:  110
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Depth:
    29"
  • Width:
    48"
  • Description:
    Countertop Grossing Station
  • Height:
    48"
  • Cat. No.:
    89199-658
  • Supplier no.:
    110

Specifications

About this item

Featuring enhanced grossing capabilities for limited spaces, the Tissue-Tek® Accu-Edge® Countertop Grossing Station is ideal for smaller labs, as it designed to sit on any countertop

  • Standard grossing station features include:
  • Adjustable leveling feet
  • Dissecting board
  • Two duct options: outside ventilation source or self-contained ventilation system with replaceable filters
  • Formalin container with spigot
  • GFIC waterproof electrical receptacles
  • Magnetic instrument holder
  • Deck mount magnifier light
  • C-fold paper towel holder
  • Dual recessed halogen lighting
  • Small sink
  • Vacuum breaker protection
  • Optional base legs (sold separately)

Signed blueprints provided with signature required by facilities.

Constructed from high-quality stainless steel, this countertop Grossing Station is equipped with a vacuum breaker-protected water supply.

Ordering information: For a detailed listed of optional accessory items and workstation components, see Tissue-Tek® Accu-Edge® Pathology Station Accessories, Sakura Finetek.