Rtx®-5 DHA Tuning Column (fused silica), Restek
Catalog # 10849-734
Supplier: Restek
Specifications
- Column Format:Capillary
- Film Thickness:1.00 µm
- Ø int.:0.25 mm
- Description:Rtx-5 DHA Tuning Column
- Length:5 m
- Temperature Limit:-60 to 325/350 °C
- Cat. No.:10849-734
- Packing material:fused silica
- Supplier no.:10165
Specifications
About this item
Rtx®-DHA columns are ideal for DHA methods and easily meet or exceed both ASTM D6730-01 and Canadian General Standards Board CAN/CGSB 3.0 No. 14.3-99 requirements.
- Excellent responses and peak symmetry for polar oxygenates
- Stable to 340°C
- Crossbond® 5% diphenyl/95% dimethyl polysiloxane—optimized for hydrocarbon analysis
Gasolines are complex mixtures of hundreds of compounds.
Every Rtx®-DHA column is tested for retention, efficiency, stationary phase selectivity, and bleed—guaranteeing reproducible column-to-column performance.
Information about concentrations of the individual components is important for evaluating raw materials and for controlling refinery processes. ASTM D6730-01 outlines a high-resolution GC method for detailed hydrocarbon analysis (DHA) of gasolines.
Certifications: Columns meet or exceed all ASTM D6730-01 and CAN/CGSB 3.0 No. 14.3-99 method guidelines; test report for method D6730 supplied with each column.