Order Entry
United States
ContactUsLinkComponent
MXT®-2887 Column (Siltek®-treated stainless steel), Restek
MXT®-2887 Column (Siltek®-treated stainless steel), Restek
Catalog # RK70199
Supplier:  Restek
undefined
MXT®-2887 Column (Siltek®-treated stainless steel), Restek
Catalog # RK70199
Supplier:  Restek
Supplier Number:  70199

Specifications

  • Column Format:
    Capillary
  • Film Thickness:
    2.65 µm
  • Ø int.:
    0.53 mm
  • Description:
    MXT-2887
  • Length:
    10 m
  • Temperature Limit:
    -60 to 360/400 °C
  • Cat. No.:
    RK70199
  • Packing material:
    Siltek®-treated stainless steel
  • Supplier no.:
    70199

Specifications

About this item

MXT®-2887 columns' stationary phase, column dimensions, and film thicknesses have been optimized to exceed the resolution and skewing factor requirements specified in ASTM Method D2887.

  • Application-specific columns for simulated distillation
  • Stable to 400 °C
  • 4.5" standard coil diameter
  • Nonpolar phase; Crossbond® 100% dimethyl polysiloxane—for simulated distillation

Each column is individually tested to guarantee a stable baseline with low bleed and reproducible retention times. The Crossbond® methyl silicone stationary phase has increased stability compared to packed columns, ensuring stable baselines and shorter conditioning times. Manufactured from Siltek®-treated stainless steel tubing, MXT® columns are the most durable high temperature GC columns available.