About this item
Micro-packed columns are highly efficient and provide good sample capacity, resulting in a powerful tool for solving many difficult application problems.
- Increased efficiency over traditional packed columns
- Higher capacity than PLOT columns
- Made from inert, flexible SilcoSmooth® tubing
- Wide range of packings available
- Standard coils fit all instruments. No special instrument configurations required.
The unsurpassed inertness of SilcoSmooth® tubing is based on Siltek® deactivation, which allows the column to be flexed and coiled without any fear of chipping or cracking the inert surface.
Our micro-packed columns are designed to fit packed and capillary injection systems. Standard wall (¹/₁₆" Ext.Ø.) micro-packed columns offer improved efficiency in packed column instruments without the expense of converting to capillary injection systems. Smaller (0.95 mm Ext.Ø.) micro-packed columns install easily into a capillary injector, using slightly larger ferrules. Micro-packed columns operate at flows exceeding 10 cc/min for trouble-free operation.
Restek’s packed column experts insert braided wire into the column and secure it by making a small crimp near the column outlet. End plugs are Siltek® treated—the sample contacts only inert surfaces.
Specifications
- Catalog No:
- 10849-058
- RK19003
- RK19002
- RK19007
- RK19019
- RK19006
- RK19022
- RK19018
- RK19023
- RK19016
- RK19010
- 10848-100
- RK19017
- RK19020
- 10847-808
- 10847-806
- RK19021
- RK19008
- RK19009
- RK19000
- RK19001
- RK19011
- RK19005
- RK19004
- 10803-204
- Description:
- HAYESEP R Agilent 6850 configuration
- Molesieve 5A
- Molesieve 5A
- Molesieve 13X
- HayeSep Q
- Molesieve 13X
- HayeSep N
- HayeSep Q
- HayeSep N
- HayeSep Q
- HayeSep S
- HAYESEP R Agilent 6850 configuration
- HayeSep Q
- HayeSep N
- Molesieve 5A, SilcoSmooth Tubing
- 20% TCEP on 80/100 Chromosorb PAW
- HayeSep N
- HayeSep S
- HayeSep S
- Molesieve 5A
- Molesieve 5A
- HayeSep S
- Molesieve 13X
- Molesieve 13X
- HayeSep Q, SilcoSmooth Tubing
- Temperature Limit:
- up to 300 °C
- up to 300 °C
- up to 350 °C
- up to 275 °C
- up to 350 °C
- up to 165 °C
- up to 275 °C
- up to 165 °C
- up to 275 °C
- up to 250 °C
- up to 350 °C
- up to 275 °C
- up to 165 °C
- up to 300 °C
- 0–175 °C
- up to 165 °C
- up to 250 °C
- up to 250 °C
- up to 300 °C
- up to 300 °C
- up to 250 °C
- up to 350 °C
- up to 350 °C
- up to 275 °C