Order Entry
United States
ContactUsLinkComponent
Tissue-Tek® AutoTEC® a120 Automated Embedder, Sakura Finetek
Tissue-Tek® AutoTEC® a120 Automated Embedder, Sakura Finetek
Catalog # 10025-432
Supplier:  Sakura Finetek
UL Listed
undefined
Tissue-Tek® AutoTEC® a120 Automated Embedder, Sakura Finetek
Catalog # 10025-432
Supplier:  Sakura Finetek
Supplier Number:  7090
UL Listed
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Environmentally Preferable:
  • Cat. No.:
    10025-432
  • Electrical:
    200 VAC, 1 phase, 50/60 Hz, 12 A
  • Supplier no.:
    7090

Specifications

About this item

Automated tissue embedder which utilizes the Paraform™ sectionable cassette system.

  • Barcode reader for track and trace of the Paraform cassette, allowing full connectivity with middleware and laboratory information systems
  • Heated input door and SMARTair™ technology removes excess paraffin from the cassettes to produce clean blocks that eliminates tedious scraping
  • 15" color touch screen with all operational information showing status of process, alerts with paraffin reservoir level, workload statistics
  • Specimen orientation is locked from gross dissection to microtomy

Continuous loading of specimens with four input doors of 20 cassettes each, achieves a rate of up to 120 cassettes per hour.

Certifications: UL 61010-1, IEC 61010-1, IEC 61010-2-010, IEC 61010-2-101.
Ordering information: Accessories include Six 20-cassette magazines; Four cassette magazine retainers; Two output doors; One paraffin inner tray #1, Two paraffin inner tray #2.