Boardwalk® Trigger Sprayer 250, Essendant
Catalog # 102962-952
Supplier: Janitorial Supplies
Specifications
- Capacity:946.3 ml (32 oz.)
- Color:Clear/Red
- Description:Boardwalk® Trigger Spray Bottle
- Dimensions:76.2 x 305 x 343 mm (3 x 12 x 13.5")
- Material:HDPE
- Cat. No.:102962-952
- Weight:453.6 g (1 lbs.)
- Supplier no.:BWK03010
Specifications
About this item
Sturdy, non-leaking sprayers are a dependable choice and engineered not to leak even if the bottle tips over.
- Non-leaking sprayers
- White
- Made of polypropylene
- 8" tube length
- For use with 24 oz. bottles
Three-finger trigger and rear support make extended use more comfortable, for less fatigue. Up to 30% greater output per stroke significantly reduces the number of times you pull the trigger.
Long lasting outer body protects piston assembly from damage during use and storage. Great for restroom cleaning, housekeeping, window cleaning, car washes, auto detailing, pest control and lawn care.