Specifications
- Shoe size:L
- Garment application:Chemical protection
- Color:White
- Height:18"
- Length:16"
- Cat. No.:10016-958
- Supplier no.:TY454SWHLGSR
Specifications
About this item
Tyvek® 400 garments are composed of flash spun high density polyethylene which creates a unique, nonwoven material available only from DuPont.
- Elastic top
- Coverage up to calf
- Special FC slip-resistant coating on sole
- One size fits most
Tyvek® 400 provides an ideal balance of protection, durability and comfort of any limited use fabric technology. Tyvek® 400 fabric offers an inherent barrier against particles (down to 1.0 micron in size). Protection is built into the fabric itself; there are no films or laminates to abrade or wear away. Tyvek® 400 fabric's durability advantage over microporous film fabrics delivers consistently better barrier, even after wear and abrasion. Applications include: lead and asbestos abatement/remediation, general maintenance/operations, spray painting, general clean-up.
Sole material is a special Tyvek® FC skid-resistant coating to provide added slip resistance.