Order Entry
United States
ContactUsLinkComponent
New Orleans Needle Holder, OR Grade, Sklar
New Orleans Needle Holder, OR Grade, Sklar
  10195-044
 :  Sklar
undefined
New Orleans Needle Holder, OR Grade, Sklar
  10195-044
 :  Sklar
 :  20-1870

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Description:
    New Orleans Needle Holder
  • Length:
    17.8 cm (7")
  • Material:
    Stainless steel
  • Tip configuration:
    Blunt
  • Curvature:
    Straight
  • Cat. No.:
    10195-044
  • Tip style:
    Cross-Serrated with Groove
  • Grade:
    Premium OR
  • Sterile:
    -
  • Supplier no.:
    20-1870
  • Handle:
    Finger Rings

 

 

New Orleans needle holder is a ratcheted, finger ring instrument designed for holding and controling needles during suturing.

The tip of this instrument is short, cross-serrated, and features a single center groove which provides a secure hold on the needle.

Censitrac Ready products are industry standard.

 : Censitrac instruments are custom barcoded to reflect the facility. This is unique customization. The initial order for the facility can take 14 to 30 days, subsequent orders can take less time.
 : Customers must have a Censitrac Site ID to purchase Censitrac instruments.