To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Description:Laufe Polyp Forceps
- Length:19.7 cm (7.75")
- Material:Stainless steel
- Curvature:Curved
- Cat. No.:10194-428
- Tip style:Serrated
- Grade:Premium OR
- Sterile:-
- Supplier no.:90-7977
Sklar's® Laufe Polyp Forceps are ratcheted, finger ring forceps commonly used to remove polyps from the uterus
Fenestrated, serrated, oval tips provide an ideal grasping surface for successful removal of these growths. The jaws are curved slightly to provide the user with a view unobstructed by the instrument.