Order Entry
United States
ContactUsLinkComponent
Micro Injection Needle, 32 Gauge 45 Degree, Roboz Surgical
Micro Injection Needle, 32 Gauge 45 Degree, Roboz Surgical
Catalog # 100189-334
Supplier:  Roboz Surgical
Micro Injection Needle, 32 Gauge 45 Degree, Roboz Surgical
Catalog # 100189-334
Supplier:  Roboz Surgical
Supplier Number:  IN-905

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Length:
    10.0 mm (0.39")
  • Cat. No.:
    100189-334
  • Gauge:
    32
  • Supplier no.:
    IN-905

Specifications

About this item

Micro Injection Needle; 45 Degree Angle; .009" Outside Diameter, .003" Inside Diameter; 32 Gauge; 10 mm Needle Length.